Shop All Hand Rivet Tools
Marson
Rivet Nut Tool
Mfr # M60303
Zoro # G1742212
original price:
$76.69
10% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Thread Type Plier Style
- Includes #8-32 Nosepieces, 10-24 Mandrels, 10-32 Inserts
- Use With Internal Thread Size 10-24, 10-32, 8-32
- Type Installation Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M60303
- Zoro # G1742212
- UPC # 51593603031
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
Use With Internal Thread Size | 10-24, 10-32, 8-32 |
Compatible Thread Size | #10-24, #10-32, #8-32 |
Nosepiece Sizes Included | #10-24, #10-32, #8-32 |
Overall Length | 7 in |
Mandrel Sizes Included | #10-24, #10-32, #8-32 |
Details
Material | Aluminum Alloy |
Thread Type | Plier Style |
Item | Setting Tool |
Includes | #8-32 Nosepieces, 10-24 Mandrels, 10-32 Inserts |
Type | Installation Tool |
Application | For Setting Rivet Nuts and Nut Inserts Up To 1/4 In and 6mm |
Tool Type | Rivet Nut Installation Tool |
Compatible Insert Type | Insert Nuts |
Compatible Rivet Nut Body Type | Bulbed, Hex, Round |
Compatible Rivet Nut Material | Aluminum, Steel |
System of Measurement | Inch |
Description
Setting Tool, Tool Type Rivet Nut Installation Tool, Compatible Thread Size #10-24, #10-32, #8-32, Compatible Rivet Nut Body Type Bulbed, Hex, Round, Compatible Rivet Nut Material Aluminum, Steel, Mandrel Sizes Included #10-24, #10-32, #8-32, Material Aluminum Alloy, Overall Length 7 in, System of Measurement Inch, Compatible Insert Type Insert Nuts, Includes #8-32 Nosepieces, 10-24 Mandrels, 10-32 Inserts, Nosepiece Sizes Included #10-24, #10-32, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (61-062)
- MAKITA Lock Nut Wrench (782401-1)
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- MARSON Rivet Tool, Manual (M60272)
- MARSON Nosepiece, 1/8 In (39128)
- MARSON Riveter, Deluxe, 3/32, 1/8, 5/32, 3/16 In, Interchangeable (HP-2)
- MARSON Rivet Setter Kit, Plastic, Kl-2 (M48006)
- MARSON Rivet Nut Tool, 425-Rn, Heavy Duty (M34607)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- Marson Hand Rivet Tools