Shop All Rivet Nuts
Marson
Rivet Nut, M5x0.8 Thread Size, Steel, 100 PK
Mfr # M47385
Zoro # G7568878
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5x0.8
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47385
- Zoro # G7568878
- UPC # 51593473856
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M5x0.8 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Metric |
Description
Rivet Nut,Mlr Steel,M5x0.8-3.3,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Yellow Zinc, 10 PK (2519000)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132Z)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1/2 in L, 100 PK (MB3812)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 50 PK (M47332)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 14.86 mm L, Steel, 25 PK (AKS4T-580-5.7)
- Marson Rivet Nuts