Shop All Rivet Nuts
Marson
Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK
Mfr # M47360
Zoro # G7568692
product price: $13.59
/pk 100, $0.14/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47360
- Zoro # G7568692
- UPC # 51593473603
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Metric |
Description
Rivet Nut,Mlr Steel,M4x.07-2.03,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22040160-14-100P1)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51007.037.0100)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401-PK5)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 20 PK (M47184)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 50 PK (M47332)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 25 PK (M47381)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.56 in Flange Dia., 0.647 in L, Steel, 25 PK (M69155.080.0200)
- Marson Rivet Nuts