Shop All Rivet Nuts
Marson
Rivet Nut, #8-32 Thread Size, Steel, 100 PK
Mfr # M47320
Zoro # G7568850
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47320
- Zoro # G7568850
- UPC # 51593473207
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mlr Steel,8-32x.080,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (25C350KCS)
- ZORO SELECT #4-40 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0012)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 50 PK (M47332)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M45871)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK (M47575)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 23 mm Installed Length, 10PK (98280A520)
- Marson Rivet Nuts