Shop All Rivet Nuts
Marson
Rivet Nut, #8-32 Thread Size, Steel, 100 PK
Mfr # M47120
Zoro # G7568990
original price:
$19.79
10% off
new price: $17.79
/pk 100, $0.18/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47120
- Zoro # G7568990
- UPC # 51593471203
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mrn,Steel,8-32X.075,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78622)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 25 PK (M51000.100.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.060.0200)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M45871)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- MARSON Rivet Nut, M5x0.8 Thread Size, Steel, 100 PK (M47385)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK (M47575)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.57 in L, Aluminum, 50 PK (M69315.060.0165)
- Marson Rivet Nuts