Shop All Rivet Nuts
Marson
Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK
Mfr # M47171
Zoro # G7569261
product price: $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47171
- Zoro # G7569261
- UPC # 51593471715
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mrn,Steel,5/16-18x.125,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16200)
- SENCO 5000CT 114Brad Nail (AX15EAA)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.008.0050)
- MCGARD INSTALLATION TOO FOR 14X1.5 - 22MM HEX (65302)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- MARSON Rivet Nut, M6-1.00 Thread Size, Steel, 5000 PK (M57386)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47174)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- Marson Rivet Nuts