Shop All Rivet Nuts
Marson
Rivet Nut, 5/16"-18 Thread Size, Steel, 2000 PK
Mfr # M52674
Zoro # G7568589
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 5/16"-18
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # M52674
- Zoro # G7568589
- UPC # 00020317526741
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mhn Steel,5/16-18x.312,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.040.0008)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/16 in Lg (Z2360)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121700)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 20 PK (M47184)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57252)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47510)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 25 PK (M47381)
- 3M Rivet Nut, 1/4" Thread Size, 440 PK (M47455)
- Marson Rivet Nuts