Shop All Rivet Nuts
Marson
Rivet Nut, 3/8"-16 Thread Size, Steel, 25 PK
Mfr # M47381
Zoro # G7568753
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47381
- Zoro # G7568753
- UPC # 51593473818
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mlr Steel,3/8-16x.150,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- HAMPTON 1/4 in. X 2 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-435)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- Marson Rivet Nuts