Shop All Rivet Nuts
Marson
Rivet Nut, 3/8"-16 Thread Size, Steel, 20 PK
Mfr # M47184
Zoro # G7569182
original price:
$12.89
18% off
new price: $10.45
/pk 20, $0.52/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47184
- Zoro # G7569182
- UPC # 51593471845
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mrn,Steel,3/8-16x.200,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.179" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0179)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0125)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- MARSON Marson MAR47455 .25-20 Poly-Nut Low Profile Flange - Steel Grip Range - 0.030 - 0.080 Box of 40 (MAR47455)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47254)
- GOEBEL Rivet Nut, #6-32 Thread Size, Aluminum, 250 PK (LKA1-632-80)
- Marson Rivet Nuts