Shop All Rivet Nuts
Marson
Rivet Nut, 3/8"-16 Thread Size, Aluminum, 20 PK
Mfr # M47682
Zoro # G7568631
product price: $9.79
/pk 20, $0.49/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47682
- Zoro # G7568631
- UPC # 00020317476824
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Rivet Nut |
Material | Aluminum |
System of Measurement | Inch |
Description
Rivet Nut,Mlr Alum,3/8-16x.312,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8-PK5)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.020.1000)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Stainless Steel Body, 10 PK (35F1012-EA-10)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- MARSON Marson MAR47455 .25-20 Poly-Nut Low Profile Flange - Steel Grip Range - 0.030 - 0.080 Box of 40 (MAR47455)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57252)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47120)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 300 PK (M49171)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47174)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- Marson Rivet Nuts