Shop All Rivet Nuts
Marson
Rivet Nut, 1/4"-20 Thread Size, Steel, 3000 PK
Mfr # M52650
Zoro # G7735380
product price: $169.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M52650
- Zoro # G7735380
- UPC # 00020317526505
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mhn Steel,1/4-20x.165,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (31C37KBC)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, PK10 (24257)
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932065)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47174)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- MARSON Rivet Nut, M6-1.00 Thread Size, Aluminum, 50 PK (M47686)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M45871)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.512 in L, Aluminum, 50 PK (U69316.016.0120)
- Marson Rivet Nuts