Shop All Rivet Nuts
Marson
Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK
Mfr # M47254
Zoro # G7568981
product price: $10.29
/pk 40, $0.26/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47254
- Zoro # G7568981
- UPC # 51593472545
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Aluminum |
System of Measurement | Inch |
Description
Rivet Nut,Mrn,Alum,1/4-20x.200,Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7300SD4-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Brass Steel Pan Head Phillips Drive, 25 PK (64156)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0752)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57252)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47174)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- MARSON Rivet Nut, M5x0.8 Thread Size, Steel, 100 PK (M47385)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 20 PK (M47184)
- GOEBEL Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel (GGCS-I6Z)
- Marson Rivet Nuts