Shop All Rivet Nuts
Marson
Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK
Mfr # M47252
Zoro # G7569079
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # M47252
- Zoro # G7569079
- UPC # 51593472521
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Rivet Nut |
Material | Aluminum |
System of Measurement | Inch |
Description
Rivet Nut,Mrn,Alum,1/4-20x.140,Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0225)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-18N)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK (HC3B10040-005P1)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (205820BG)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 300 PK (M49171)
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47210)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47171)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0832-130-50)
- Marson Rivet Nuts