Shop All Rivet Nuts
Marson
Rivet Nut, #10-24 Thread Size, Steel, 100 PK
Mfr # M47330
Zoro # G7568747
product price: $13.29
/pk 100, $0.13/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # M47330
- Zoro # G7568747
- UPC # 51593473306
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Rivet Nut,Mlr Steel,10-24x.130,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3063)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08705)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08120)
- Marson Rivet Nuts