Shop All Push-In Rivets
Marson
Push-In Rivet, 6.3 mm Dia., Plastic Body
Mfr # MAR-48149
Zoro # G904017408
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Shank Diameter 6.3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # MAR-48149
- Zoro # G904017408
- UPC # 51593481493
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.3 mm |
Details
Item | Push-In Rivet |
Material | Plastic |
System of Measurement | Metric |
Description
Count on Carson to bring you and your customers truly innovative, high-quality consumer optics at extraordinary value. We are a leading supplier in consumer optics. Major catalog companies and retailers coast-to-coast rely on Carson for a broad range of products in every category including recreation, sports, hobby, school, and craft. From high-end binoculars to low cost magnifiers and everything in between, supported with eye-popping packaging and point-of-purchase displays, our dedicated sales team makes sure the product you need gets on the floor and moves out the door. Innovation, high-quality and extraordinary value... today's smart consumers demand it. Carson delivers it. Please call or email if you have any questions concerning our products.
Plastic Rivet
Features- Klik-Lock Plastic RivetsThe same precision-molded, all-nylon rivets used by domestic auto manufacturers.
- Fasten plastic to plastic, plastic to metal and plastic to fiberglass.
- Diameter - 6.3mm
- Grip range -.158 in. -.236 in.
- Item weight - 0.060 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 10 PK (FBMHEXB101525P10)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- MARSON Push-In Rivet, Plastic Body, 100 PK (M48385)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 44 mm L, Plastic Body, 25 PK (5ZMC6)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- Marson Push-In Rivets