Shop All Nut Inserts
Marson
Nut Insert, 1/4" Thrd Sz, Aluminum
Mfr # 47550
Zoro # G102652333
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thread Size 1/4"
- System of Measurement Inch
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # 47550
- Zoro # G102652333
- UPC # 51593475508
- Country of Origin Unknown
- Category Nut Inserts
Dimensions
Thread Size | 1/4" |
Length | 20" |
Details
Item | Nut Insert |
Material | Aluminum |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK (75975)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- MARSON Nut Insert, 10/24" Thrd Sz, Steel, 100 PK (M47830)
- MARSON Nut Insert, 10/24" Thrd Sz, Aluminum, 100 PK (M47930)
- MARSON Nut Insert, 10/32" Thrd Sz, Steel, 100 PK (M47840)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 5 PK (39797)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- Marson Nut Inserts