Shop All Thread Insert Tools
Marson
Nosepiece, 5mm, Steel
Mfr # 39273
Zoro # G1514292
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5mm
- For Use With Thread Setting Tools
- Material Steel
- Product Type Nosepiece
- Compatible Internal Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # 39273
- Zoro # G1514292
- UPC # 51593604984
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5mm |
Compatible Internal Thread Size | M5 |
Compatible External Thread Size | M5 |
Overall Length | 4 in |
Details
Item | Nosepiece |
For Use With | Thread Setting Tools |
Material | Steel |
Product Type | Nosepiece |
Compatible Insert Type | Rivet Nuts |
Compatible Tool Type | Thread Setting Tool |
Description
Marson's 39273 Nosepiece is the quality nosepiece you need. It measures 5mm in size. The steel nosepiece is compatible with thread setting tools. It features a hexagon shape for easy handling and application. You will definitely want to add this Marson 39273 Nosepiece to your toolbox when working on thread insert tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP SOCKET GATORGRIP 3/8""DR (ETC120 #20120A)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-U (C23339)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- GUARDAIR Long John Safety Air Blow Gun, 12 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ012AA)
- MARSON Nosepiece, 8-32, Steel (39262)
- MARSON Mandrel & Nosepiece, 10-32, Steel (34616)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- MARSON Mandrel/Nosepiece Set, Metric, Steel (34613)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- MARSON Mandrel & Nosepiece, 6mm, Steel (34626)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 12-24 (2288-1)
- Marson Thread Insert Tools