Shop All Hand Rivet Tools
Marson
Nosepiece, 3/32 In
Mfr # 39131
Zoro # G0262123
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 3/32 in
- Material Steel
- For Use With 4X577 and 5X719
- Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # 39131
- Zoro # G0262123
- UPC # 051593391310
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/32 in |
Size | 3/32 in |
Fits Rivet Diameter | 3/32 in |
For Rivet Diameter | 3/32 in |
Nose Length | 1/4 in |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
Item | Nosepiece |
For Use With | 4X577 and 5X719 |
Compatible with Brand | Marson |
Compatible with Manufacturer Model Number | HP-2, KR-1 |
Part Type | Nosepiece |
Compatible Manufacturer Part Number | HP-2, KR-1 |
Compatible with Manufacturer Model Number [NEW] | HP-2, KR-1 |
Compatible Grainger Part Number | 4X577, 5X719 |
Compatible with Manufacturer Part Number | HP-2, KR-1 |
Compatible Manufacturer Model Number | HP-2, KR-1 |
For Use with Mfr. Model Number | HP-2, KR-1 |
For Use With Mfr. Model Number | HP-2, KR-1 |
Description
Nosepiece, Part Type Nosepiece, For Use With 4X577 and 5X719, For Rivet Diameter 3/32 in, Material Steel, Nose Length 1/4 in, Compatible with Brand Marson, Compatible with Grainger Part Number 4X577, 5X719, Compatible with Manufacturer Model Number HP-2, KR-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV89)
- ROTHENBERGER Pipe Cutter Wheel, For 6RRU5/6RRU6 (00034R)
- DRILL AMERICA 1-33/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-33/64)
- OX TOOLS Pro Level Bag (OX-P027501)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- MARSON Riveter Jaw Kit (HP-23A)
- MARSON Rivet Nut Tool (M60303)
- MARSON Nosepiece, 5/32 In (39130)
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- MARSON Riveter, Hp-2 (M39000)
- GROZ Hand Riveter, 2 Jaw (31653)
- Marson Hand Rivet Tools