Shop All Hand Rivet Tools
Marson
Nosepiece, 3/16 In
Mfr # 39129
Zoro # G2660445
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 3/16 in
- Material Steel
- Size 3/16 in
- For Use With 4X577 and 5X719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # 39129
- Zoro # G2660445
- UPC # 051593391297
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/16 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Diameter | 3/16 in |
Nose Length | 1/4 in |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
Item | Nosepiece |
For Use With | 4X577 and 5X719 |
Compatible with Brand | Marson |
Part Type | Nosepiece |
Compatible with Manufacturer Model Number | HP-2, KR-1 |
Compatible with Manufacturer Part Number | HP-2, KR-1 |
Compatible Grainger Part Number | 4X577, 5X719 |
Compatible Manufacturer Part Number | HP-2, KR-1 |
Compatible with Manufacturer Model Number [NEW] | HP-2, KR-1 |
Compatible Manufacturer Model Number | HP-2, KR-1 |
For Use with Mfr. Model Number | HP-2, KR-1 |
For Use With Mfr. Model Number | HP-2, KR-1 |
Description
Nosepiece, Part Type Nosepiece, For Use With 4X577 and 5X719, For Rivet Diameter 3/16 in, Material Steel, Nose Length 1/4 in, Compatible with Brand Marson, Compatible with Grainger Part Number 4X577, 5X719, Compatible with Manufacturer Model Number HP-2, KR-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wd Flr Ntrl 16Oz (00529)
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 (5TWA1)
- ULLMAN Inspection Mirror, Telescoping, 4-1/2in.L (E-2T)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- MARSON Riveting Tool (200F)
- MARSON Rivet Setter Kit, Plastic, Kl-2 (M48006)
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- MARSON Nosepiece, 1/4 In (96027)
- MARSON Nosepiece, 3/16 In (96026)
- MARSON Riveter, Deluxe, 3/32, 1/8, 5/32, 3/16 In, Interchangeable (HP-2)
- ARROW Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- Marson Hand Rivet Tools