Shop All Blind Rivets
Marson
Marson 83212 AB4-2A Aluminum Rivets
Mfr # MAR-83212
Zoro # G104017260
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # MAR-83212
- Zoro # G104017260
- UPC # 51593832127
- Country of Origin China
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Description
Count on Carson to bring you and your customers truly innovative, high-quality consumer optics at extraordinary value. We are a leading supplier in consumer optics. Major catalog companies and retailers coast-to-coast rely on Carson for a broad range of products in every category including recreation, sports, hobby, school, and craft. From high-end binoculars to low cost magnifiers and everything in between, supported with eye-popping packaging and point-of-purchase displays, our dedicated sales team makes sure the product you need gets on the floor and moves out the door. Innovation, high-quality and extraordinary value... today's smart consumers demand it. Carson delivers it. Please call or email if you have any questions concerning our products.
Ab4-2A Aluminum Rivets
- Item Weight - 0.010 lbs
- Case Quantity - 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 3 PK (933386)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22050200-14-100P1)
- MARSON Blind Rivet, Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK (SBL8-8V)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34120.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 250 PK (U33620.018.0064)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 3/4 in L, Plastic Body, 6 PK (37723)
- VALUE RIVET Blind Rivet, 500 PK (M44417)
- BLIND BOLT M30 x 140 Geomet 500B (BB-22-GBB30140DTASM)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/4 in Dia., 1/4 in L, Aluminum Body, 50 PK (53943)
- Marson Blind Rivets