Shop All Thread Insert Tools
Marson
Mandrel & Nosepiece, 6mm, Steel
Mfr # 34626
Zoro # G3039425
original price:
$16.09
9% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 6mm
- Material Steel
- For Use With 4BB23
- Product Type Mandrel and Nosepiece Set
- Compatible Manufacturer Part Number 4BB23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # 34626
- Zoro # G3039425
- UPC # 51593604847
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6mm |
Overall Length | 4 in |
Compatible External Thread Size | M6 |
Compatible Internal Thread Size | M6 |
Details
Item | Mandrel/Nosepiece Set |
Material | Steel |
For Use With | 4BB23 |
Product Type | Mandrel and Nosepiece Set |
Compatible Manufacturer Part Number | 4BB23 |
Compatible with Manufacturer Part Number | 4BB23 |
Compatible with Manufacturer Model Number | 4BB23 |
Compatible with Manufacturer Model Number [NEW] | 4BB23 |
Compatible Manufacturer Model Number | 4BB23 |
Compatible Tool Type | Thread Setting Tool |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | 4BB23 |
For Use With Mfr. Model Number | 4BB23 |
Description
Mandrel/Nosepiece Set, Compatible Tool Type Thread Setting Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size M6, Compatible External Thread Size M6, Material Steel, Overall Length 4 in, Product Type Mandrel and Nosepiece Set, Compatible with Grainger Part Number 4BB23, Compatible with Manufacturer Model Number 4BB23, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- WARWOOD TOOL 7' San Angelo Digging Bar (26460)
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide (J7431M)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- MARSON Mandrel, 6mm, Steel (39268)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- MARSON Nosepiece, 6-32, Steel (39261)
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- MARSON Mandrel & Nosepiece, 1/4-20, Steel (34617)
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts (500-4)
- Marson Fastening Tools