Shop All Blind Rivets
Marson
Insert Rivet 6/32 020-080
Mfr # 47415
Zoro # G402542808
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # 47415
- Zoro # G402542808
- UPC # 51593474150
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 6/32" |
Details
Item | Blind Rivet |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- MARSON Blind Rivet, Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK (SBL8-8V)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33600.012.0041)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 2000 PK (ADA68L)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34122.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34142.025.0812)
- WALLTUF WallTuf Rivet, Nylon, White (92593)
- Marson Blind Rivets