Carson ZM-721 MonoZoom 7-21 x 21 mm Zoom Monocular
Mfr # ZM-721
Zoro # G404029413
Product Information
- Brand Marson
- MFR # ZM-721
- Zoro # G404029413
- UPC # 750668013545
- Country of Origin China
- Category Digital Microscopes
Description
The MonoZoom from Carson is a 7-21x21mm compact, portable and lightweight monocular that is perfect for traveling and exploration. This monocular contains a zoom feature that offers a wide 7x-21x power magnification range. The fully coated optics and BAK-4 prisms allow for bright, sharp and crystal clear image quality. With its sturdy and durable outer housing shell, this zoom monocular is ideal for bird watching, hiking, sight-seeing, sporting events, hunting, concerts and many other outdoor activities. This monocular contains an extremely smooth focusing knob and is also tripod compatible. The MonoZoom monocular comes included with a soft pouch, neck strap and a lens cover to help protect it from dust, debris and from scratching.
Specifications- Color: Grey
- Size: 7-21 x 21mm
- Material-Type: Other, Glass, Metal, Plastic
- Weight: 0.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- COVIDIEN Sterile Luer Syringe, PK30 (S60R01955T)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- HHIP 17mm X 78" Borescope Snake Tube Camera For 8902-0065 (8902-6017)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- Marson Digital Microscopes