Carson TR-400 The Rock Series 65.1 in. 3-Way Fluid Panhead Tripod
Mfr # TR-400
Zoro # G904121013
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # TR-400
- Zoro # G904121013
- UPC # 750668012937
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The Rock, TR-400 Tripod is the ideal tripod for outdoor use. The TR-400 extends to 65.1" and features four-section, aluminum locking legs with quick shoe. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock, TR-400 Tripod also features a quick release shoe. It boasts a bubble level to ensure proper set up for viewing. The TR-400 features a hook for your binocular or camera case and a handle for maximum portability. The tripod is sturdy and lightweight and can be used for scopes, binoculars or cameras.
Features- The Rock Series 65.1 in. 3-Way Fluid Panhead Tripod
- Bubble Level
- Quick Release Shoe
- Non-Slip Pivoting Rubber Feet
- Carrying Case
- Geared Elevator & Accessory Hook
- Head Type: 3-Way Fluid Panhead
- Leg Sections: 4
- Maximum Height: 65.1"
- Maximum Tube Diameter: 29 mm
- Maximum Load: 8.8 lbs
- Dimension: 36.5 x 37.1 x 65.1
- Weight: 4.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Variable Speed Switch (HEVSSWITCH)
- DARE PRODUCTS Electric Fence Beeper (EFB-1)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49731)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06MF)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 47185 Multi-Tow 4 Flat To 7 Blade And 4 Flat Adapter (47185)
- DURA FAUCET DURA FAUCET DFPK100WT Non-Metallic Pull-Out Rv (D6U-DFPK100WT)
- TECHNOFLEX Technoflex HP1214 HUSH PAD I RV Stabilizer - 12" x 14" (HP1214)
- VALTERRA Valterra A01-0187VP Flexible Tank Wand - 40" (A01-0187VP)
- MARSHALL EXCELSIOR Marshall Excelsior ME2132P Inverted Flare Adapter - 1/4" MNPT x 1/4" Female Flare Plug (ME2132P)
- WINEGARD Winegard RV-7042 Wall Plate / Power Supply - White (RV-7042)
- ANDERSON MARINE Anderson Marine B457L-15 457 Combination Tail Light - Replacement Lens (B457L-15)
- Marson Camping Equipment