Carson TR-300 The Rock Series 59.6 in. 3-Way Fluid Panhead Tripod
Mfr # TR-300
Zoro # G404121063
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # TR-300
- Zoro # G404121063
- UPC # 750668012920
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The Rock, TR-300 Tripod is the ideal tripod for outdoor use. The TR-300 extends to 59.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock, TR-300 Tripod also features a quick release shoe. It boasts a bubble level to ensure proper set up for viewing. The TR-300 features a hook for your binocular or camera case. The tripod is sturdy and lightweight and can be used for scopes, binoculars or cameras.
Features- The Rock Series 59.6 in. 3-Way Fluid Panhead Tripod
- Bubble Level
- Quick Release Shoe
- Non-Slip Pivoting Rubber Feet
- Carrying Case
- Geared Elevator & Accessory Hook
- Head Type: 3-Way Fluid Panhead
- Leg Sections: 4
- Maximum Height: 59.6"
- Maximum Tube Diameter: 26 mm
- Maximum Load: 7.7 lbs
- Dimension: 32.9 x 32.9 x 59.6
- Weight: 3.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Extension Sprayer Brass 24In (6-7704)
- JONES STEPHENS Rubber Hose, 5/8 x 50, Comercl, Prem, Black (G04006)
- STENS Trimmer Head Shop Pack 385-220-12 For Red Max Bc2300Dl 511010601 (385-220-12)
- SCENIC ROAD MFG 218Wheelbarrow Handle (SR HANDLE)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- HENGS Heng's J7291RSM-C Jensen EZ-Mount Roof Vent Cover - White (J7291RSM-C)
- PETERSON MANUFACTURING LIGHTSCLEARANCE AND TAIL RV LED Oblong 395 Inch Length x 135 Inch Width Red Lens Surface Moun (V168XR)
- CAMCO UNIVERSAL SILENT TOP, BORDEAUX 19-1/2INX 17INX3/4(DARK FINISH) (43526)
- TEKNOR APEX Teknor Apex 4006-50 Zero-G RV/Marine Hose - 1/2" x 50', Blue (4006-50)
- AP PRODUCTS AP Products 014-122258 Replacement Electric Trailer Brake Assembly - 10", Left Hand (014-122258)
- INTERTHERM Intertherm 902521 Ceiling Ring 1pc Flat Ceilings (902521)
- Marson Recreational Vehicle Accessories