Shop All Leveling Rods and Tripods
Marson
Carson TR-100 The Rock Series 20.8 in. 3-Way Panhead Tabletop Tripod
Mfr # TR-100
Zoro # G504121055
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # TR-100
- Zoro # G504121055
- UPC # 750668012906
- Country of Origin China
- Category Leveling Rods and Tripods
Description
The Rock, TR-100 tripod is ideal for outdoor use. The TR-100 is a tabletop version and extends to 20.8". The TR-100 features three-section, aluminum locking legs with quick release locks. The rubber non-slip feet will ensure your view is perfect every time. The 3-way panhead is perfect for amateur photographers and bird watchers. Store in the included carrying case when not in-use.
Features- The Rock Series 20.8 in. 3-Way Panhead Tabletop Tripod
- Bubble Level
- Quick Release Shoe
- Non-Slip Rubber Feet & Carrying Case
- Head Type: 3-Way Fluid Panhead
- Leg Sections: 3
- Maximum Height: 20.8"
- Maximum Tube Diameter: 20.5 mm
- Maximum Load: 5.5 lbs
- Dimension: 8.6 x 8.0 x 20.8
- Weight: 1.47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1400)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- J.W. WINCO GN2277-ALS-20-K-30-A Bulls Eye Level (GN2277)
- SPER SCIENTIFIC Field Tripod (840093)
- REED INSTRUMENTS Lightweight Tripod with Instrument Adapter (R1500)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- KLEIN TOOLS Tripod (69345)
- SITEPRO 750 Rod Level (11-750)
- Marson Leveling Rods and Tripods