Shop All Binoculars
Marson
Carson RD-042MO Carson RD Series 10 x 42 mm Open-Bridge Waterproof Mossy Oak Camouflage Binoculars
Mfr # RD-042MO
Zoro # G404049343
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # RD-042MO
- Zoro # G404049343
- UPC # 750668013071
- Country of Origin China
- Category Binoculars
Description
The RD Series, RD-042MO is a full-size, 10x42mm binocular with a contemporary open bridge design. These binoculars boast high quality BAK-4 prisms and fully multi-coated optics to ensure a crisp, bright image. A durable, waterproof design ensures a clear view. Its open bridge design and Mossy Oak Break-Up County body armor makes it an ideal companion for hunting, hiking and any outdoor activity. Store in its hard protective case when not in use.
Features- Lightweight Full Sized Open-Bridge Binoculars
- Nitrogen Filled and O-Ring Sealed Making Them Both Waterproof and Fogproof
- Great Lightweight Binoculars for Hunting, Bird Watching, Hiking, Safaris, Sight-Seeing, Travel, Sporting Events, Concerts and Other Outdoor Adventures
- BAK-4 Prisms and Fully Multi-Coated Optics Ensure Bright, Sharp and Crystal Clear Images
- Feature Extra Long Twist Down Eyecups
- Tripod Mountable
- Color: Mossy Oak Camouflage
- Magnification: 10x
- Lens Size: 42mm
- Lens Coating: Fully Multi-Coated
- Field of View (ft. at 1000 yds.): 320 ft at 1,000 Yards
- Eye Relief: 16mm
- Close Focus: 9.8
- Dimension: 5.2" x 2.0" x 5.6"
- Accessories: Hard Protective Case
- Weight: 1.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- LINCOLN LUBRICATION Lincoln 20V Lithium-Ion Battery (1871)
- LOGITECH Logitech 960 Usb Computer Headset (White Box) (981-000836)
- MARSON Carson IB-700 HookUpz Smartphone Binocular Adapter (IB-700)
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- CARSON OPTICAL Carson Optical RD-042 10 x 42 mm RD Series Waterproof Open Bridge Binocular (RD-042)
- BUTLER CREEK Flip-Open Scopecover 1.735 In. Objective Size 21 Black (30210)
- KONUS Army 10x50mm Porro Prism Binoculars (2172)
- CARSON General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (TD-050ED)
- KONUS Konusvue 8x40mm Porro Prism Binoculars (2059)
- Marson Binoculars