Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4
Mfr # MP-250MU
Zoro # G204034792
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # MP-250MU
- Zoro # G204034792
- UPC # 750668013422
- Country of Origin China
- Category Digital Microscopes
Description
The MicroFlip from Carson is an extremely powerful LED lighted pocket microscope that contains a unique flip-down slide Base. The magnification ranges from 100x . 250x power. The MicroFlip also contains a built-in UV flashlight that is perfect for detecting counterfeit currency, nectar mapping and so much more.
The MicroFlip comes included with a smartphone dig scoping clip, 1 starter slide with cover slip and a wrist strap for convenient portability. Use the smartphone dig scoping clip to take pictures and record video of your subject matter using the built-in camera application on your smartphone. Then share your images and videos on social media or email/text them to family, co-workers and friends.
The smartphone digiscoping clip will work with most smartphone models in the marketplace including iPhone, Samsung, HTC, LG and more. Thicker cases like Otterbox style cases may need to be removed before attaching the digiscoping clip. The MicroFlip is powered by 1 AA battery (not included).
It is a great educational field microscope for multiple hobbies, tasks, learning and exploration. It is a great cost effective tool for kids, students and even professional usage. At Carson, we strive to make sure our customers are 100% satisfied with the quality of our pocket microscopes. We are so confident in our pocket microscopes that we back them with a lifetime limited warranty!
Features- Field Microscope is LED Lighted and Contains a Built-In UV Flashlight
- Great Educational Field Microscope for Multiple Hobbies, Tasks, Learning and Exploration
- Ideal Microscope for Kids, Students and Professional Usage
- Extremely Lightweight, Portable and Compact Design
- Set of 4
- Smartphone Clip, 1 Starter Slide with Cover Slip & Wrist Strap
- Magnification: 100x-250x Power
- Color: Gray
- Battery: 1AA
- Sport: Hunting
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- SCIENSCOPE Dual Illuminated Lab Stand With Fine Focus (CMO-DST-L2)
- LINCOLN LUBRICATION 18-Gallon Steel Portable Oil Drain with Dispense Capabilities (3601)
- LAB SAFETY SUPPLY Microscope Slide, Adhesive+, PK72 (20F859)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- PREMIERE Slide Storage Box, 100 Capacity (97-0125)
- CELESTRON ACQUISITION, LLC Celestron Infiniview - LCD Digital Microscope (44360)
- Marson Microscopes