Carson LM-30 DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens
Mfr # LM-30
Zoro # G304034777
Product Information
- Brand Marson
- MFR # LM-30
- Zoro # G304034777
- UPC # 750668013514
- Country of Origin China
- Category Magnifier Lights
Description
The DeskBrite300 from Carson is a 2x power hands-free magnifier and desk lamp with a 5x spot lens. The fully adjustable flexible neck made of silicone allows users to position the lens where they need it most. The acrylic lens contains an aspheric design which means that when light rays pass through the lens, they meet at a single point which allows for crystal clear and distortion-free image quality. This magnifying desk lamp contains 4 ultra bright COB LED lights with two brightness settings. The DeskBrite300 COB LED lighted magnifier is dual powered by the USB-C to wall adapter (included) or by 3 AA batteries (not included). This versatile magnifier is perfect for a multitude of uses ranging from reading fine print, hobbies, crafts, sewing, needlework, model building, jewelry making, soldering, painting nails, inspection and many other low vision tasks. It is backed by Carson's limited lifetime warranty.
Features- DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens
- Included Usb-C Power Adapter
- 4.3 in. (110 mm) aspheric 2x power main lens
- Built-in 5x power spot lens
- Aspheric lens provides superior image quality
- 4x ultra-bright COB LEDs with diffusive cover lenses
- Multi-position switch (2 brightness settings)
- USB-C to US wall adapter with 6 ft. cord
- Requires 3 AA batteries (not included)
- Includes power cord
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 20W, S8 Miniature Incandescent Light Bulb (1634)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, 1.07" dia (14513)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- PROSKIT LED Desk Magnifying Lamp, 1.75X (MA-1004A)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 12.6, 4.3 UV LED Magnifier Light (32PE57)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- Marson Magnifier Lights