Shop All Magnifiers
Marson
Carson DR300 EZRead Electronic Digital Reading Aid Magnifier - Gray
Mfr # DR300
Zoro # G304165198
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marson
- MFR # DR300
- Zoro # G304165198
- UPC # 750668012333
- Country of Origin China
- Category Magnifiers
Description
The DR-300 ezRead transforms your television into a visual aid. Place the ezRead directly on top of your reading material to display the magnified image in full color on your television screen.
Connect to your television in seconds using the supplied video cable. Internal LED illumination ensures that the image on the screen is bright and easy to read.
Features- Transforms TVs into a visual viewing and reading aid
- TV screen magnifier works in full color
- LED illumination provides a bright and clear image on the screen
- AC power or 3 AAA batteries
- Includes video cable for quick and easy installation
- Ideal for reading newspapers, books, magazines and other things with small printed text
- Place on top of your reading material to display the magnified image on the TV screen
- TV magnifier for the visually impaired or people with macular degeneration
- Illumination: Built-in LED
- Resolution: VGA
- Interface: TV
- Viewing Area: 47mm x 35mm
- Power: 3x AAA batteries
- Color: Gray
- Dimension: 3.7"L x 4.2"W x 2.6"H
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- BLACK & DECKER Black+Decker BDEJS300C/JS515 Jig Saw, 11/16 in L Stroke (BDEJS300C/JS515)
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- MARSON Carson CL-65 MagniFlex LED Lighted Flexible Magnifier with Table Clamp and Power Adapter CL-65 (CL65)
- MARSON MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier w/Reticle Scale & Storage Case (CA79623)
- MARSON Carson LH-30MU VersaLoupe 10x Focusing Stand Loupe Magnifier - Set of 10 (LH-30MU)
- WESTWARD Multi-Function Magnifier, 1.59X, Acrylic (35YV42)
- DYNAFLUX Plastic Magnifying Lens, Size: 2in. x 4-1/4in., Magnification: 1.75, 6PK (UVMAG175PM)
- WOODWARD FAB 220V Power Pipe And Tube Notcher (WFN4)
- CONTROL CO Illuminated Dual Magnifier, 4X (3351)
- Marson Magnifiers