Shop All Blind Rivets
Marson
Blind Rivet, Protruding Head, 3/16 in Dia., Aluminum Body, 3000 PK
Mfr # M76822
Zoro # G206464597
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Protruding
- Body Material Aluminum
- Rivet Diameter 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # M76822
- Zoro # G206464597
- UPC # 51593768228
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Head Type | Protruding |
Body Material | Aluminum |
System of Measurement | Inch |
Description
Structural Rivet,3/16 in dia, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0300)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 25mm, PK50 (M07850.100.0025)
- TAMPER-PRUF SCREWS #6-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121770)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.125.0700)
- MARSON Blind Rivet, Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK (SBL8-8V)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34124.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34142.015.0056)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- MARSON RIVETS, TOOLS & PARTS BY ALCOA SB45 RIVETS, 500PK (M40120)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34131.018.0616)
- Marson Blind Rivets