Shop All Blind Rivets
Marson
Blind Rivet, Protruding Head, 1/4 in Dia., Steel Body, 2000 PK
Mfr # M76812
Zoro # G006464599
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Protruding
- Body Material Steel
- Rivet Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # M76812
- Zoro # G006464599
- UPC # 51593768129
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Protruding |
Body Material | Steel |
System of Measurement | Inch |
Description
Structural Rivet,1/4 in dia, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Steel, 2000 PK (1114MH188)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0250)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37000.037.0001)
- MARSON Blind Rivet, Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK (SBL8-8V)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/4 in Dia., 1/16 in L, Aluminum Body, 50 PK (53942)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (802108)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34180.025.0810)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MBP-R8-M5-PKT)
- Marson Blind Rivets