Shop All Blind Rivets
Marson
Blind Rivet, Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK
Mfr # SBL8-8V
Zoro # G8101055
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # SBL8-8V
- Zoro # G8101055
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 3/4 in |
Drill Size | F |
Head Dia. | 0.750 in |
Hole Size | 0.257 to 0.261 in |
Head Height | 0.08 in |
Shank Diameter | 0.25 in |
Maximum Hole Diameter | 0.261 in |
Minimum Hole Diameter | 0.257 in |
Head Diameter | 1/2 in |
Overall Length | 3/4 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 3/4 in, Body Length 3/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Flanged, Head Diameter 1/2 in, Head Angle Not Applicable, Shear Strength 1,270 lb, Tensile Strength 1,550 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.257 in, Drill Size F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 50mm L, PK50 (M51240.080.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03827)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 29/32 in L, Aluminum Body (10599PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Stainless Steel Body, 100 PK (5RTV9)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK (PCBD404)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- Marson Blind Rivets