Shop All Blind Rivets
Marson
Alum. Rivet/Mandrel 3/16-1/4"
Mfr # 83217
Zoro # G102652227
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Mandrel Material Aluminum
- Grip Range 3/16-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marson
- MFR # 83217
- Zoro # G102652227
- UPC # 51593832172
- Country of Origin Unknown
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 3/16-1/4 in |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51240.200.0050)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66102)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Galvanized, Round Head, 28 Degrees (GRW8RHGH1)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (180491-100)
- MARSON Blind Rivet, Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK (SBL8-8V)
- IRWIN Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.425 in L, Steel Body, 1000 PK (PSSK504)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia., 0.910 in L, Steel Body (A1611)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34142.025.0088)
- Marson Blind Rivets