Shop All Nail Pullers, Wrecking and Pry Bars
Marshalltown
Wizzer Bar, Round, Carbon Steel, 7/8" W
Mfr # RED704857
Zoro # G508669850
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Nail Pullers
- End Style Claw
- Bar Material Carbon Steel
- End Angle Style Offset
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # RED704857
- Zoro # G508669850
- UPC # 755719141727
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Bar Diameter | 7/8 in |
Bar Width | 7/8 in |
End Width | 7/8 in |
Details
Type | Nail Pullers |
End Style | Claw |
Item | Wizzer Bar |
Bar Material | Carbon Steel |
End Angle Style | Offset |
Tether Ready | No |
Bar Shape | Round |
Non-Sparking | No |
Number of Nail Slots | 2 |
Description
Wizzer Bar, Type Nail Pullers, End Style Claw, Bar Width 7/8 in, Overall Length 36 in, Number of Nail Slots 2, Bar Shape Round, Bar Diameter 7/8 in, End Angle Style Offset, End Width 7/8 in, Handle Length 36 in, Tether Ready No, Non-Sparking No, Bar Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-C (70303)
- BOSCH Electronic Module (1607233480)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8824)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-3/4 In. W (16595)
- MARSHALLTOWN Pry Bar, Square, Steel, Powder-Coated, 1" W (10064)
- BON TOOL Bon 14-840 Rocker Bar, 48" (14-840)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- PERFORMANCE TOOL 2/3 Jaw Gear Puller 5 1/2 X 7 In Gear Puller-2/3, W87127 (W87127)
- CRAFTSMAN Wrecking Bar, 42 (CMHT82500)
- Marshalltown Nail Pullers, Wrecking and Pry Bars