Shop All Masonry Tools
Marshalltown
Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft
Mfr # 505D
Zoro # G4438341
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Repairing Mortar In Old Brick Walls
- Blade Length 6 3/4 in
- Material High Carbon Steel
- Blade Width 3/8 in
- Length (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 505D
- Zoro # G4438341
- UPC # 035965013154
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 3/4 in |
Blade Width | 3/8 in |
Length (In.) | 6 3/4 in |
Width (In.) | 3/8 in |
Handle Length (In.) | 5 in |
Handle Dia. (In.) | 1 1/8 in |
Handle Length | 5 in |
Details
Item | Tuck Pointer |
Application | For Repairing Mortar In Old Brick Walls |
Material | High Carbon Steel |
Handle Material | DuraSoft |
Handle | DuraSoft(R) |
Product Type | Tuck Pointer |
Blade Shape | Point |
Compatible Primary Material | Masonry |
Blade Material | Steel |
Handle Style | Tapered |
Notch Shape | Flat |
Description
Tuck Pointer, Blade Length 6 3/4 in, Blade Material Steel, Blade Shape Point, Blade Width 3/8 in, Compatible Primary Material Masonry, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Tuck Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (67SSD)
- MARSHALLTOWN Concrete Placer, 20 x 4 In, Steel (826)
- MARSHALLTOWN Masons Line, Nylon, 500 ft, Yellow/Black (ML613)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (66SSD)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- BON TOOL Bon 50-110 Corner Pole Only 10 Foot, Model R (50-110)
- Marshalltown Masonry Tools