Shop All Masonry Tools
Marshalltown
Tuck Pointer, 6-3/4 x 1/2 In, DuraSoft
Mfr # 506D
Zoro # G4438427
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Repairing Mortar In Old Brick Walls
- Blade Length 6 3/4 in
- Material High Carbon Steel
- Blade Width 1/2 in
- Length (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 506D
- Zoro # G4438427
- UPC # 035965013178
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 3/4 in |
Blade Width | 1/2 in |
Length (In.) | 6 3/4 in |
Width (In.) | 1/2 in |
Handle Length (In.) | 5 in |
Handle Dia. (In.) | 1 1/8 in |
Handle Length | 5 in |
Details
Item | Tuck Pointer |
Application | For Repairing Mortar In Old Brick Walls |
Material | High Carbon Steel |
Handle Material | DuraSoft |
Handle | DuraSoft(R) |
Product Type | Tuck Pointer |
Handle Style | Tapered |
Blade Shape | Point |
Blade Material | Steel |
Compatible Primary Material | Masonry |
Notch Shape | Flat |
Description
Tuck Pointer, Blade Length 6 3/4 in, Blade Material Steel, Blade Shape Point, Blade Width 1/2 in, Compatible Primary Material Masonry, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Tuck Pointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- HYDE TOOLS Putty Knife, 2 in. Stiff Pro (06221)
- WESTWARD Hex Rethreading Die, Carbon Steel, M10 (10T934)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- MARSHALLTOWN Marshalltown 462-13273 Mxs20D 20 Inchx4 Inch Durasoft Xtralite Finishing Trowel (462-13273)
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- MARSHALLTOWN Brick Trowel, Philadelphia, 11 x 5-1/2 In (19 11FG)
- MARSHALLTOWN Line Blocks, 3-3/4 In, Hardwood, Pair (86)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In (33 12FG)
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R (CF588)
- Marshalltown Masonry Tools