Shop All Concrete Tool Accessories
Marshalltown
Threaded Handle, 1-3/4 x 72 In, Aluminum
Mfr # B5 72
Zoro # G4438612
product price: $38.89
/ea
Not eligible for select promotions
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 x 72 in
- For Use With Bull Floats, Fresnos
- Width (In.) 1 3/4
- Length (In.) 72
- Construction Lightweight Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # B5 72
- Zoro # G4438612
- UPC # 035965048040
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Size | 1-3/4 x 72 in |
Width (In.) | 1 3/4 |
Length (In.) | 72 |
Overall Length | 72 in |
Overall Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Threaded Handle |
For Use With | Bull Floats, Fresnos |
Construction | Lightweight Aluminum |
Application | Used To Extend The Reach Of The Finisher When Working Larger Slabs |
Accessory Type | Threaded Handle |
Compatible Product Type | Concrete Tools |
Product Type | Threaded Handle |
Material | Aluminum |
Description
Threaded Handle, Compatible Product Type Concrete Tools, Overall Length 72 in, Overall Width 1 3/4 in, Product Type Threaded Handle, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- COILHOSE PNEUMATICS 72" Extension with High Flow Nozzle Display (EXT72CN-DPB)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- Marshalltown Concrete & Masonry Tools