Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 8" X 3-1/8"
Mfr # 4508SD
Zoro # G8338541
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 8"
- Includes Handle; Alloy Backer
- Features Tapered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 4508SD
- Zoro # G8338541
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 8" |
Details
Blade Material | Stainless steel |
Includes | Handle; Alloy Backer |
Features | Tapered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,8" X 3-1/8 |
Description
Stainless Steel,Taping Knife,8 In. X 3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Masonry Perc 3/4X12 (326023)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- MARSHALLTOWN Spreader Adh 3/16X5/32In Vntch (978)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14" X 3" (3514SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers