Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 8" X 2-1/4"
Mfr # 3508SDN
Zoro # G8338620
product price: $15.85
/ea
Sold in multiples of 6 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2-1/4"
- Blade Material Stainless steel
- Blade Length 8"
- Includes Handle; Aluminium Backing Plate
- Features Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3508SDN
- Zoro # G8338620
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2-1/4" |
Blade Length | 8" |
Details
Blade Material | Stainless steel |
Includes | Handle; Aluminium Backing Plate |
Features | Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,8" X 2-1/4 |
Description
Stainless Steel,Taping Knife,8 In. X 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Metric, 29 pcs (55202)
- MITUTOYO Edge Finder, Double End (050110)
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- SENCO 3 in. L Driver Bit , 2PK (EA0402)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 3" (3506SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X3-1/8" (4514SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-200)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers