Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 6" X 3"
Mfr # 3506SD
Zoro # G8338359
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 6"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3506SD
- Zoro # G8338359
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 6" |
Details
Blade Material | Stainless steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,6" X 3 |
Description
Stainless Steel,Taping Knife,6 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4" Drive Sockets, 3-pc Universal Joint Impact Set, 3 pcs (CMMT57569)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-79351)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- Marshalltown Drywall and Plastering Tools