Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 6" X 2-1/8"
Mfr # 4506SD
Zoro # G8338508
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 6"
- Includes Handle; Alloy Backer
- Features Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 4506SD
- Zoro # G8338508
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 6" |
Details
Blade Material | Stainless steel |
Includes | Handle; Alloy Backer |
Features | Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,6" X 2-1/8 |
Description
Stainless Steel,Taping Knife,6 In. X 2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Combination, 7/16in, Beryllium Copper (EX206-030UB)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14" X 3" (3514SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers