Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 20"X2-1/4"
Mfr # 3520SDN
Zoro # G8338681
product price: $23.59
/ea
Sold in multiples of 6 for $141.54
$141.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2-1/4"
- Blade Material Stainless steel
- Blade Length 20"
- Includes Handle; Aluminium Backing Plate
- Features Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3520SDN
- Zoro # G8338681
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2-1/4" |
Blade Length | 20" |
Details
Blade Material | Stainless steel |
Includes | Handle; Aluminium Backing Plate |
Features | Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,20"X2-1/4 |
Description
Stainless Steel,Taping Knife,20 In.X2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409635)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40159)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 20" X 3" (3520SD)
- MARSHALLTOWN Marshalltown HG577 Quickshooter Hopper Gun Plastic (2369379)
- HYDE Scraper Paint 2Edge 1.5In Pro (10510)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers