Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 16" X 3"
Mfr # 3516SD
Zoro # G8338401
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 16"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3516SD
- Zoro # G8338401
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 16" |
Details
Blade Material | Stainless steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,16" X 3 |
Description
Stainless Steel,Taping Knife,16 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E (C18442)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14" X 3" (3514SD)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- Marshalltown Drywall and Plastering Tools