Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 12"X3-1/8"
Mfr # 4512SD
Zoro # G8338690
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 12"
- Includes Handle; Alloy Backer
- Features apered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 4512SD
- Zoro # G8338690
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 12" |
Details
Blade Material | Stainless steel |
Includes | Handle; Alloy Backer |
Features | apered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
This Marshalltown 4512SD Stainless Steel, Taping Knife is the ideal tool for taping drywall seams. The flat blade allows you to apply even pressure when taping joints. Durasoft handle provides a comfortable grip that absorbs vibrations and reduces fatigue. It has a stainless steel blade with a width of 3" and length of 12". The stainless steel blade resists rusting, warping, pitting and corroding. With this Marshalltown Stainless Steel, Taping Knife on hand, you will be able to create straight lines without leaving any marks or scratches on your walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MARSHALLTOWN Marshalltown HG577 Quickshooter Hopper Gun Plastic (2369379)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers