Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 12"X2-1/4"
Mfr # 3512SDN
Zoro # G8338569
product price: $19.85
/ea
Sold in multiples of 6 for $119.10
$119.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2-1/4"
- Blade Material Stainless steel
- Blade Length 12"
- Includes Handle; Aluminium Backing Plate
- Features Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3512SDN
- Zoro # G8338569
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2-1/4" |
Blade Length | 12" |
Details
Blade Material | Stainless steel |
Includes | Handle; Aluminium Backing Plate |
Features | Resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,12"X2-1/4 |
Description
Stainless Steel,Taping Knife,12 In.X2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- WESTWARD Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX82)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- X1 TOOLS 1 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3100x1)
- MARSHALLTOWN Stainless Steel, Taping Knife, 20" X 3" (3520SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- ALLWAY 1 in. 2-Edge Scraper Blades 2/Cd (1B)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers