Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Stainless Steel, Taping Knife, 10"X3-1/8"
Mfr # 4510SD
Zoro # G8338535
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Blade Length 10"
- Includes Handle; Alloy Backer
- Features apered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 4510SD
- Zoro # G8338535
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 10" |
Details
Blade Material | Stainless steel |
Includes | Handle; Alloy Backer |
Features | apered blade for corner work;Narrow profile DuraSofthandle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Stainless Steel,Taping Knife,10"X3-1/8 |
Description
Stainless Steel,Taping Knife,10 In.X3-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Belt Pouch, 8-Pocket (ST95213SC)
- STANLEY Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz (54-022)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- OTC Bearing Splitter, Max. Spread 13 3/8 In (1127)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X3-1/8" (4514SD)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- MARSHALLTOWN Stainless Steel, Taping Knife, 20" X 3" (3520SD)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- Marshalltown Drywall and Plastering Tools