Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 8 ft, Round
Mfr # SPNP8
Zoro # G803530343
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Number of Mounting Holes 1
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
- Blade Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP8
- Zoro # G803530343
- UPC # 035965287630
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Blade Shape | Round |
Description
Spin Screed Tube, Blade Length 8 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 8 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- BESSEY Bar Clamp, Max Jaw Opening 12 in, Throat Depth 5 1/2 in, Steel Handle (GSM30)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Green, 2 Pockets (5876)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35759)
- Marshalltown Concrete Tool Accessories