Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 6 ft, Round
Mfr # SPNP6
Zoro # G103530357
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Number of Mounting Holes 1
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
- Blade Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP6
- Zoro # G103530357
- UPC # 035965287654
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Blade Shape | Round |
Description
Spin Screed Tube, Blade Length 6 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 6 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR36)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 02 250)
- NOVA 25MM Jaws (JS25N)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 5-Piece (68245)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- GATOR TOOLS Gator Glide Mini Adjustable Leveling (GF11630)
- Marshalltown Concrete & Masonry Tools