Shop All Concrete Tool Accessories
Marshalltown
Spin Screed Tube, 4 ft, Round
Mfr # SPNP4
Zoro # G803530381
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Operated Screed Power Head, Corded Screed Power Head
- Blade Shape Round
- Number of Mounting Holes 1
- Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # SPNP4
- Zoro # G803530381
- UPC # 035965287678
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Spin Screed Tube |
For Use With | Battery Operated Screed Power Head, Corded Screed Power Head |
Blade Shape | Round |
Number of Mounting Holes | 1 |
Compatible with Manufacturer Part Number | SPNRSSA18V, SPNRSSADl |
Description
Spin Screed Tube, Blade Length 4 ft, Number of Mounting Holes 1, Blade Shape Round, Blade Width 4 ft, Blade Material Aluminum Alloy, Compatible with Manufacturer Part Number SPNRSSA18V, SPNRSSADl, For Use With Battery Operated Screed Power Head, Corded Screed Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- WILLIAMS 1/2" Drive Flex Handle, Chrome plated (S-41AA)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Adapter, Trowel (3748)
- CONCRETE PUMP SUPPLY Clean Out Ball 6'', D175 Soft-Medium, Blue (COBS60)
- Marshalltown Concrete & Masonry Tools